C5000RG
Appleton Temporary Lighting, McGill 5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C5000RG

Appleton Temporary Lighting, McGill 5000 Series
In stock
Item Number
C5000RG
MFG Item Number
C5000RG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, McGill 5000 Series
Item #
C5000RG
52212006

McGill 5000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C5000RG
Item Number C5000RG
Manufacturer Appleton
Product Series McGill 5000
Family Series Appleton Temporary Lighting, McGill 5000 Series
Operating Voltage 120 V
Material Steel
Color Yellow
Reflector Yes
Plug Configuration Molded
Swivel Hook Yes
Approvals CEC
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved