CBC2
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBC2

Appleton Conduit Mounts
In stock
Item Number
CBC2
MFG Item Number
CBC2
This item cannot be canceled or returned
CBC2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CBC2
CONDUIT C CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CBC2
Item Number CBC2
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Rated No
Composition Iron
Style Clamp
Rigid Size (in) 1-1/2 ", 1-1/4 ", 2 "
Comments Malleable Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved