CF250
Appleton Conduit Mounts, CF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CF250

Appleton Conduit Mounts, CF Series
In stock
Item Number
CF250
MFG Item Number
CF250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CF Series
Item #
CF250
1/4 IN 2 HOLE PIPE STRAP

CF Series Information

  • Beam clamps, one‑hole clamps and clamp backs are hot dipped galvanized malleable iron
  • 2‑hole straps and combination clamp and clamp backs are zinc electroplated steel
  • Clamp backs are steel and can be used with EMT
Appleton offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CF250
Item Number CF250
Manufacturer Appleton
Product Series CF
Family Series Appleton Conduit Mounts, CF Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Composition Steel
Style Two Hole
Rigid Size (in) 1/4 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved