CH125S
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH125S

Appleton Conduit Mounts
In stock
Item Number
CH125S
MFG Item Number
CH125S
This item cannot be canceled or returned
CH125S is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CH125S
1 RGD+1-1/4+1-1/2 EMT CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH125S
Item Number CH125S
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Hazardous Rated No
Composition Iron
Style Clamp
EMT Size (in) 1-1/2 ", 1-1/4 "
Rigid Size (in) 1 "
Comments Malleable Iron
Net Weight 0.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved