CH50D
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH50D

Appleton Conduit Mounts
In stock
Item Number
CH50D
MFG Item Number
CH50D
This item cannot be canceled or returned
CH50D is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CH50D
1/2+3/4 RGD 1/2+3/4+1 EMT CLP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH50D
Item Number CH50D
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Hazardous Rated No
Composition Iron
Style Clamp
EMT Size (in) 1 ", 1/2 ", 3/4 "
Rigid Size (in) 1/2 ", 3/4 "
Comments Malleable Iron
Net Weight 0.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved