CH900B
Appleton Conduit Mounts, Neer Conduit Hangers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH900B

Appleton Conduit Mounts, Neer Conduit Hangers Series
In stock
Item Number
CH900B
MFG Item Number
CH900B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Neer Conduit Hangers Series
Item #
CH900B
4 IN COND HGR STL

Neer Conduit Hangers Series Information

Appleton and O‑Z/Gedney offer NEER conduit hangers. They are ideal for securing and suspending rigid conduit, IMC, EMT or PVC conduit from overhead supports.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH900B
Item Number CH900B
Manufacturer Appleton
Product Series Neer Conduit Hangers
Family Series Appleton Conduit Mounts, Neer Conduit Hangers Series
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Rated No
Composition Steel
Style Clamp
Rigid Size (in) 4 "
Approvals UL
Comments Steel, Zinc Plated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved