CHL50D
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHL50D

Appleton Conduit Mounts
In stock
Item Number
CHL50D
MFG Item Number
CHL50D
This item cannot be canceled or returned
CHL50D is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CHL50D
DOUBLE CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHL50D
Item Number CHL50D
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Hazardous Rated No
Composition Iron
EMT Size (in) 1 ", 1/2 ", 3/4 "
Rigid Size (in) 1/2 ", 3/4 "
Comments Malleable Iron
Net Weight 0.16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved