CL100
Appleton Conduit Mounts, CLB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL100

Appleton Conduit Mounts, CLB Series
In stock
Item Number
CL100
MFG Item Number
CL100
Series
CL100 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CLB Series
Item #
CL100
1 IN 1 HOLE COND CLAMP

CLB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL100
Item Number CL100
Manufacturer Appleton
Product Series CLB
Family Series Appleton Conduit Mounts, CLB Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved