CL100MN
Appleton Conduit Mounts, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL100MN

Appleton Conduit Mounts, CL Series
In stock
Item Number
CL100MN
MFG Item Number
CL100MN
Series
CL100MN is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CL Series
Item #
CL100MN
1 IN COND CLAMP MALL IRON

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL100MN
Item Number CL100MN
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0.0078 lbs
Gross Weight 0.0078 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved