CL150MN
Appleton Conduit Mounts, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL150MN

Appleton Conduit Mounts, CL Series
In stock
Item Number
CL150MN
MFG Item Number
CL150MN
Series
CL150MN is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CL Series
Item #
CL150MN
1-1/2 IN COND CLAMP MALL IRON

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL150MN
Item Number CL150MN
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1-1/2 "
Approvals CSA
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved