CL200
Appleton Conduit Mounts, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL200

Appleton Conduit Mounts, CL Series
In stock
Item Number
CL200
MFG Item Number
CL200
Series
CL200 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CL Series
Item #
CL200
2 IN 1 HOLE COND CLAMP

CL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL200
Item Number CL200
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved