CL300
Appleton Conduit Mounts, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL300

Appleton Conduit Mounts, CL Series
In stock
Item Number
CL300
MFG Item Number
CL300
Series
CL300 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, CL Series
Item #
CL300
3 IN 1 HOLE COND CLAMP

CL Series Information

Specifications

Specifications
Manufacturer Part Number CL300
Item Number CL300
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 3 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved