CL75MN
Appleton Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL75MN

Appleton Conduit Mounts
In stock
Item Number
CL75MN
MFG Item Number
CL75MN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CL75MN
3/4 IN COND CLAMP MALL IRON

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL75MN
Item Number CL75MN
Manufacturer Appleton
Family Series Appleton Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.0047 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved