DLP00
Appleton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DLP00

Appleton Switches
In stock
Item Number
DLP00
MFG Item Number
DLP00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
DLP00
Atx Legend Plate Large Plastic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DLP00
Item Number DLP00
Manufacturer Appleton
Family Series Appleton Switches
Shape Rectangular
Material Plastic
Letter Color Black
Height 2.63 "
Width 1.97 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved