EC75
Appleton Couplers, Three Piece Coupling Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC75

Appleton Couplers, Three Piece Coupling Series
In stock
Item Number
EC75
MFG Item Number
EC75
EC75 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Three Piece Coupling Series
Item #
EC75
3/4 IN 3 PIECE UNION

Three Piece Coupling Series Information

  • Concretetight three piece coupling
  • Raintight 90 Degrees female to female or male to female gasketed pulling elbows
  • 90 Degrees female to female or male to female elbows
  • 90 Degrees male to female long or short bushed elbows
  • 90 Degrees male to female short box connectors
  • Male to female fittings are used for connecting threaded rigid conduit or IMC to box or enclosure
O‑Z/Gedney threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90 Degrees change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC75
Item Number EC75
Manufacturer Appleton
Product Series Three Piece Coupling
Family Series Appleton Couplers, Three Piece Coupling Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Exposure Rating Concrete Tight, Indoor, Outdoor
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved