ED2SC110102
Appleton Switches, Division 2 Contender Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ED2SC110102

Appleton Switches, Division 2 Contender Series
In stock
Item Number
ED2SC110102
MFG Item Number
ED2SC110102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Division 2 Contender Series
Item #
ED2SC110102
DIV 2 CONTENDER CONTROL STATIO

Division 2 Contender Series Information

  • Epoxy powder coat finish for enhanced corrosion resistance
  • Corrosion resistant captive stainless steel screws holds cover to body
  • Silicone gasket ensures high degree of water ingress protection
  • Bodies furnished with internal ground screw and external ground lug
Appleton Division 2 Contender Series factory sealed control stations are for use in washdown areas and other damp, wet and highly corrosive areas for control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ED2SC110102
Item Number ED2SC110102
Manufacturer Appleton
Product Series Division 2 Contender
Family Series Appleton Switches, Division 2 Contender Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Feed-Thru
Mounting Panel Mount
Hub Size 1 "
Number of Selector Switches 1
Selector Positions 3
Selector Type Knob
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved