EFD1102MS
Appleton Contactors, EFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFD1102MS

Appleton Contactors, EFD Series
In stock
Item Number
EFD1102MS
MFG Item Number
EFD1102MS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EFD Series
Item #
EFD1102MS
EFD UNILET 2P MANUAL ST SQ D

EFD Series Information

Appleton explosionproof, dust‑ignitionproof EFD Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EFD1102MS
Item Number EFD1102MS
Manufacturer Appleton
Product Series EFD
Family Series Appleton Contactors, EFD Series
Phase 1
Number of Poles 2
HP @ 120 VAC 1PH 2 hp
HP @ 208-240 VAC 1PH 3 hp
HP @ 480-600 VAC 1PH 1 hp
Approvals cULus
RoHS No
Comments Dead-End, 1 in. Hub, Non-Factory Sealed, No Heater Options, Explosionproof, Dust-Ignitionproof
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved