EYD86
Appleton Fittings, EYD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYD86

Appleton Fittings, EYD Series
In stock
Item Number
EYD86
MFG Item Number
EYD86
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYD Series
Item #
EYD86
3 Male Drain Seal

EYD Series Information

Appleton EYD 25% fill vertical conduit drain sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYD86
Item Number EYD86
Manufacturer Appleton
Product Series EYD
Family Series Appleton Fittings, EYD Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical
Trade Size 3 "
Turning Radius 3.13 "
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved