EYDM300AL
Appleton Fittings, EYDM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYDM300AL

Appleton Fittings, EYDM Series
In stock
Item Number
EYDM300AL
MFG Item Number
EYDM300AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYDM Series
Item #
EYDM300AL
Drain Sealing Fitting Almag 35

EYDM Series Information

Appleton EYDM 25% fill vertical conduit drain sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYDM300AL
Item Number EYDM300AL
Manufacturer Appleton
Product Series EYDM
Family Series Appleton Fittings, EYDM Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical
Trade Size 3 "
Turning Radius 3.31 "
Material Aluminum
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved