EYM250AL
Appleton Fittings, EY 25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYM250AL

Appleton Fittings, EY 25 Series
In stock
Item Number
EYM250AL
MFG Item Number
EYM250AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EY 25 Series
Item #
EYM250AL
2 1/2 Almag 35 Sealing Fitting

EY 25 Series Information

Appleton EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYM250AL
Item Number EYM250AL
Manufacturer Appleton
Product Series EY 25
Family Series Appleton Fittings, EY 25 Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 2-1/2 "
Turning Radius 2.69 "
Material Aluminum
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved