FDB2LA
Appleton Electrical Boxes, FDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDB2LA

Appleton Electrical Boxes, FDB Series
In stock
Item Number
FDB2LA
MFG Item Number
FDB2LA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FDB Series
Item #
FDB2LA
2-Gang Thick Wall Fd Unilet

FDB Series Information

Appleton FDB single and multiple gang cast device boxes are designed for use with threaded rigid metal conduit and IMC. They provide excellent service in areas where boxes are subject to rough usage. FDB boxes provide openings for making splices, allow for connections of branch conduit runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FDB
Item Number FDB2LA
Manufacturer Part Number FDB2LA
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FDB Series
Style FD
Number of Gangs 2
Faces Single
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type N/A
Feed Type Blank Body
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved