FS250A
Appleton Electrical Boxes, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS250A

Appleton Electrical Boxes, FS Series
In stock
Item Number
FS250A
MFG Item Number
FS250A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FS Series
Item #
FS250A
Flat Top Unilet Alum

FS Series Information

Appleton FS Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FS
Item Number FS250A
Manufacturer Part Number FS250A
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FS Series
Style FS
Number of Gangs 2
Faces Single
Hub Size (in) 1/2 "
Number of Hubs 1
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Dead End
Mounting Lugs No
Ground Screw Yes
Composition Malleable Iron
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved