FSC1100A
Appleton Electrical Boxes, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSC1100A

Appleton Electrical Boxes, FS Series
In stock
Item Number
FSC1100A
MFG Item Number
FSC1100A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FS Series
Item #
FSC1100A
Cast Dev Box Sgl Gang 1 In Hub

FS Series Information

Appleton FS Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FS
Item Number FSC1100A
Manufacturer Part Number FSC1100A
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FS Series
Style FSC
Number of Gangs 1
Faces Single
Hub Size (in) 1 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs No
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved