FSK1VRA
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1VRA

Appleton Electrical Box Covers
In stock
Item Number
FSK1VRA
MFG Item Number
FSK1VRA
FSK1VRA is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSK1VRA
Cover Vapor Proof Flat Top 1G

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1VRA
Item Number FSK1VRA
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Weatherproof - Receptacle
Cover Details (1) 1.44 in Hole
Cover Features Spring Cover
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved