IS509
Appleton Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS509

Appleton Beam Clamps
In stock
Item Number
IS509
MFG Item Number
IS509
IS509 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
IS509
BEAM CLAMP

Series Information

Specifications

Specifications
Item Number IS509
Manufacturer Part Number IS509
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Beam Clamps
Composition Malleable Iron
Jaw Open 0.94 "
Tapped Hole Size 10-24
Load Rating 335 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved