N2LEDR1R1
Appleton Visual Signaling Devices, N2LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N2LEDR1R1

Appleton Visual Signaling Devices, N2LED Series
In stock
Item Number
N2LEDR1R1
MFG Item Number
N2LEDR1R1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, N2LED Series
Item #
N2LEDR1R1
N2LED REMOTE 1 LAMP HEAD

N2LED Series Information

The N2LED Series emergency system provides illumination for safe egress through doors, aisle‑ways, stairs, walkways, exit paths, and outer perimeter walls during interruption of normal power. The non‑metallic emergency egress lighting systems is available with up to two direct mounted lamps on the main or remote units. The system supports up to 4 light heads in any main/remote combination utilizing up to 6 Watts of output power. This allows for a main unit without any light heads to drive up to 4 remote units or any other combination of 4 lights. They provide 100% lumen output for 90 minutes of operation with four light heads or 180 minutes of operation with two light heads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N2LEDR1R1
Item Number N2LEDR1R1
Manufacturer Appleton
Product Series N2LED
Family Series Appleton Visual Signaling Devices, N2LED Series
Lamp Type LED
Voltage 120-277 VAC
Power 1.5 W
Mounting Surface
Gasketed Yes
Marine Rated Yes
Wet Locations Yes
Approvals CSA, UL
Net Weight 3.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved