PCAL40XJB
Appleton Temporary Lighting, PC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCAL40XJB

Appleton Temporary Lighting, PC Series
In stock
Item Number
PCAL40XJB
MFG Item Number
PCAL40XJB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, PC Series
Item #
PCAL40XJB
Atx 400W Hps Floodlight

PC Series Information

  • Typical applications include refineries, pipelines, warehouses, offshore platforms and drilling rigs
  • Operates in any position
  • Lampholder can be easily field‑adjustable for either a narrow or wide beam
  • Internal symmetric reflector
ATX PC Series Floodlights are designed to illuminate large industrial outdoor and indoor hazardous areas. These flameproof fixtures are ideal for use in Zones 1 and 2 and 21 and 22 in the oil and gas industry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCAL40XJB
Item Number PCAL40XJB
Manufacturer Appleton
Product Series PC
Family Series Appleton Temporary Lighting, PC Series
Operating Voltage 230-240 V
Mounting Type Hanging
Environment Dry
Lamp Type Sodium
Lamp Wattage 400 W
Generator Included No
Battery Backup No
Approvals CE
Nominal Voltage 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved