PLG200AUP
Appleton Fittings, PLG Close-Up Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG200AUP

Appleton Fittings, PLG Close-Up Series
In stock
Item Number
PLG200AUP
MFG Item Number
PLG200AUP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PLG Close-Up Series
Item #
PLG200AUP
2 Plg Alum Urthn Ctd

PLG Close-Up Series Information

Appleton PLG Close‑Up Plugs and BR Reducers are explosionproof and dust‑ignitionproof. The close‑up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG200AUP
Item Number PLG200AUP
Manufacturer Appleton
Product Series PLG Close-Up
Family Series Appleton Fittings, PLG Close-Up Series
Connection Type Recessed
Trade Size 2 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Mounting Threaded
Approvals CSA, UL
Comments UNILETS for Use with Threaded Rigid Metal Conduit and IMC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved