RB200100UP
Appleton Fittings, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB200100UP

Appleton Fittings, RB Series
In stock
Item Number
RB200100UP
MFG Item Number
RB200100UP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RB Series
Item #
RB200100UP
2 - 1 Reducing Bushing

RB Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)
Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RB200100UP
Item Number RB200100UP
Manufacturer Appleton
Product Series RB
Family Series Appleton Fittings, RB Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Comments Explosionproof, Dust-Ignitionproof, Urathane Paint
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved