RB300150UP
Appleton Fittings, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB300150UP

Appleton Fittings, RB Series
In stock
Item Number
RB300150UP
MFG Item Number
RB300150UP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RB Series
Item #
RB300150UP
3 - 1-1/2 Reducing Bushing

RB Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)
Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RB300150UP
Item Number RB300150UP
Manufacturer Appleton
Product Series RB
Family Series Appleton Fittings, RB Series
Connection Type Male/Female
External Thread 3 NPT
Internal Thread 1-1/2 NPT
Material Malleable Iron
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Comments Explosionproof, Dust-Ignitionproof, Urathane Paint
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved