The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RB7550UP
Appleton Fittings, RB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4 -1/2 Reducing Bushing
Explosionproof, dust‑ignitionproof Smooth rounded integral bushing protects conductor insulation Full machine tapered threads (NPT) Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RB7550UP
Item Number
RB7550UP
Manufacturer
Appleton
Product Series
RB
Family Series
Appleton Fittings, RB Series
Connection Type
Male/Female
External Thread
3/4 NPT
Internal Thread
1/2 NPT
Material
Steel
Composition
Metallic
Hazardous Rated
Yes
Approvals
CSA, NEC/CEC, UL
Comments
Explosionproof, Dust-Ignitionproof, Urathane Paint
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved