RW15075
Appleton Fittings, Reducing Washer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW15075

Appleton Fittings, Reducing Washer Series
In stock
Item Number
RW15075
MFG Item Number
RW15075
RW15075 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Reducing Washer Series
Item #
RW15075
1-1/2 X 3/4 IN RDC WSHR

Reducing Washer Series Information

  • Variety of sizes, from 3/4" x 1/2" through 2" x 2‑1/2"
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RW15075
Item Number RW15075
Manufacturer Appleton
Product Series Reducing Washer
Family Series Appleton Fittings, Reducing Washer Series
Trade Size 1.5-0.75 "
Material Steel
Hazardous Rated No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved