RW200125
Appleton Fittings, Reducing Washer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW200125

Appleton Fittings, Reducing Washer Series
In stock
Item Number
RW200125
MFG Item Number
RW200125
RW200125 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Reducing Washer Series
Item #
RW200125
2 X 1-1/4 IN RDC WSHR

Reducing Washer Series Information

  • Variety of sizes, from 3/4" x 1/2" through 2" x 2‑1/2"
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RW200125
Item Number RW200125
Manufacturer Appleton
Product Series Reducing Washer
Family Series Appleton Fittings, Reducing Washer Series
Trade Size 2-1.25 "
Material Steel
Hazardous Rated No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved