SBDBFB0511A
Appleton Visual Signaling Devices, SBDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBDBFB0511A

Appleton Visual Signaling Devices, SBDB Series
In stock
Item Number
SBDBFB0511A
MFG Item Number
SBDBFB0511A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, SBDB Series
Item #
SBDBFB0511A
Atx Blue Strobe Beacon

SBDB Series Information

  • Fixtures operates in any position. Mounting strap for surface mounting supplied
  • Threaded flame path and stainless steel fastenings
  • High temperature internal wiring
  • Closed by screwing on bezel
ATX SBDB Series Beacon and Strobe Lighting Units are flameproof fixtures designed for use in areas where audible signals cannot be heard, to warn of unsafe conditions and for other communication needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBDBFB0511A
Item Number SBDBFB0511A
Manufacturer Appleton
Product Series SBDB
Family Series Appleton Visual Signaling Devices, SBDB Series
Mode of Operation Flashing
Operating Voltage 110 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
IP Rating IP66, IP67
Hazardous Location Rated Yes
Explosion Proof Yes
Operating Temperature -40-131 °F
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved