SBDBFR0502D
Appleton Visual Signaling Devices, SBDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBDBFR0502D

Appleton Visual Signaling Devices, SBDB Series
In stock
Item Number
SBDBFR0502D
MFG Item Number
SBDBFR0502D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, SBDB Series
Item #
SBDBFR0502D
Atx Flashing Beacon 24Vdc

SBDB Series Information

  • Fixtures operates in any position. Mounting strap for surface mounting supplied
  • Threaded flame path and stainless steel fastenings
  • High temperature internal wiring
  • Closed by screwing on bezel
ATX SBDB Series Beacon and Strobe Lighting Units are flameproof fixtures designed for use in areas where audible signals cannot be heard, to warn of unsafe conditions and for other communication needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBDBFR0502D
Item Number SBDBFR0502D
Manufacturer Appleton
Product Series SBDB
Family Series Appleton Visual Signaling Devices, SBDB Series
Mode of Operation Flashing
Operating Voltage 18-35 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
IP Rating IP66, IP67
Hazardous Location Rated Yes
Explosion Proof Yes
Operating Current 0.23 A
Operating Temperature -40-131 °F
Approvals CE
RoHS No
Net Weight 18.74 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved