TCC350400G
Appleton Conduit Mounts, TCC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCC350400G

Appleton Conduit Mounts, TCC Series
In stock
Item Number
TCC350400G
MFG Item Number
TCC350400G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, TCC Series
Item #
TCC350400G
Tray Cable Clamp

TCC Series Information

  • Clamps mount on all types of tray configurations (inside, outside or double flange)
  • Unique clamp mounting provides greater cable capacity and working area within the tray by reducing internal clamp obstruction
  • Only four clamps are necessary to handle a conduit range from 1/2" thru 4"
  • Fewer catalog numbers reduce jobsite inventory
  • Type TCCD feature exclusive double conduit clamps conserve to space where multiple cables exit the tray at one location
O‑Z/Gedney TCC single TCCD double conduit cable tray clamps are used for supporting rigid conduit to cable tray flange at each location where tray cable exits the tray and is run through a rigid conduit raceway to control panel boards, motor starters and other electrical devices. Their exclusive design provides full 360 swivel, allowing exit conduit positioning at any angle, eliminating the need for separate inside or outside flange clamps, and field modification.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCC350400G
Item Number TCC350400G
Manufacturer Appleton
Product Series TCC
Family Series Appleton Conduit Mounts, TCC Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Rigid Size (in) 3-1/2 ", 4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved