The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNAF100
Appleton Fittings, 360 Swivel Conduit Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, 360 Swivel Conduit Series
360 Swivel Conduit Series Information
Explosionproof, dust‑ignitionproof Smooth, rounded integral bushing in each hub protects conductor insulation Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity Threaded for rigid conduit or IMC Appleton™ 360 degree Swivel Conduit Unions are explosionproof and dust‑ignitionproof. These UNILETS™ are designed to allow threaded rigid metal conduit and IMC to be joined at any angle.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
UNAF100
Item Number
UNAF100
Manufacturer
Appleton
Product Series
360 Swivel Conduit
Family Series
Appleton Fittings, 360 Swivel Conduit Series
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Female to Female
Angle
90 Degrees
Trade Size
1 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Malleable Iron
Composition
Metallic
Exposure Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Rated
Yes
Approvals
CSA, UL
Comments
For use with threaded rigid metal conduit and IMC
Net Weight
2.315 lbs
Gross Weight
2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved