UNAM75
Appleton Fittings, 360 Swivel Conduit Unions Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNAM75

Appleton Fittings, 360 Swivel Conduit Unions Series
In stock
Item Number
UNAM75
MFG Item Number
UNAM75
This item cannot be canceled or returned
UNAM75 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 360 Swivel Conduit Unions Series
Item #
UNAM75
3/4 IN SWIVEL UNION

360 Swivel Conduit Unions Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity
  • Threaded for rigid conduit or IMC.
  • Available with or without a removable nipple
O‑Z/Gedney 360 Degrees Swivel Conduit Unions are explosionproof and dust‑ignitionproof. They are designed to allow threaded rigid metal conduit and IMC to be joined at any angle.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNAM75
Item Number UNAM75
Manufacturer Appleton
Product Series 360 Swivel Conduit Unions
Family Series Appleton Fittings, 360 Swivel Conduit Unions Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle 360 Degrees
Trade Size 3/4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved