UNF100NR
Appleton Fittings, UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF100NR

Appleton Fittings, UNF Series
In stock
Item Number
UNF100NR
MFG Item Number
UNF100NR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNF Series
Item #
UNF100NR
Female Union, 1in., Steel

UNF Series Information

Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF100NR
Item Number UNF100NR
Manufacturer Appleton
Product Series UNF
Family Series Appleton Fittings, UNF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.475 lbs
Gross Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved