UNF100SS
Appleton Fittings, UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF100SS

Appleton Fittings, UNF Series
In stock
Item Number
UNF100SS
MFG Item Number
UNF100SS
Series
This item cannot be canceled or returned
UNF100SS is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNF Series
Item #
UNF100SS
Female Union, 1in., Stainless Steel

UNF Series Information

Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF100SS
Item Number UNF100SS
Manufacturer Appleton
Product Series UNF
Family Series Appleton Fittings, UNF Series
Connection Type Female to Female
Angle Straight
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved