UNF250
Appleton Fittings, OZ Gedney UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF250

Appleton Fittings, OZ Gedney UNF Series
In stock
Item Number
UNF250
MFG Item Number
UNF250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, OZ Gedney UNF Series
Item #
UNF250
Female Union, 2-1/2in., Iron

OZ Gedney UNF Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • The concentric ring interlocked design of the 1/2", 3/4" and 1" sizes makes possible smaller diameter, allowing use in tighter spaces. 1‑1/4" and larger UNY sizes have a removable male nipple
  • Concretetight
O‑Z/Gedney UNY and UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF250
Item Number UNF250
Manufacturer Appleton
Product Series OZ Gedney UNF
Family Series Appleton Fittings, OZ Gedney UNF Series
Connection Type Female to Female
Angle Straight
Trade Size 2-1/2 "
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved