The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNF50NR
Appleton Fittings, UNF Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Female Union, 1/2in., Steel
Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
UNF50NR
Item Number
UNF50NR
Manufacturer
Appleton
Product Series
UNF
Family Series
Appleton Fittings, UNF Series
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Female to Female
Angle
Straight
Trade Size
1/2 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Steel
Composition
Metallic
Exposure Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Rated
Yes
Approvals
CSA, UL
Net Weight
0.28 lbs
Gross Weight
0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved