UNF600R
Appleton Fittings, UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF600R

Appleton Fittings, UNF Series
In stock
Item Number
UNF600R
MFG Item Number
UNF600R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNF Series
Item #
UNF600R
Female Union, 6in., Iron

UNF Series Information

Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF600R
Item Number UNF600R
Manufacturer Appleton
Product Series UNF
Family Series Appleton Fittings, UNF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 6 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved