The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNL7550N
Appleton Fittings, UNL Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4-1/2 90 DEG UNION ELBOW
Appleton UNL explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
UNL7550N
Item Number
UNL7550N
Manufacturer
Appleton
Product Series
UNL
Family Series
Appleton Fittings, UNL Series
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Male to Female
Angle
90 Degrees
Trade Size
3/4 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Malleable Iron
Composition
Metallic
Exposure Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Rated
Yes
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved