UNY150
Appleton Fittings, OZ Gedney UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY150

Appleton Fittings, OZ Gedney UNY Series
In stock
Item Number
UNY150
MFG Item Number
UNY150
This item cannot be canceled or returned
UNY150 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, OZ Gedney UNY Series
Item #
UNY150
Male/Female Union, 1-1/2in., Iron

OZ Gedney UNY Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • The concentric ring interlocked design of the 1/2", 3/4" and 1" sizes makes possible smaller diameter, allowing use in tighter spaces. 1‑1/4" and larger UNY sizes have a removable male nipple
  • Concretetight
O‑Z/Gedney UNY and UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY150
Item Number UNY150
Manufacturer Appleton
Product Series OZ Gedney UNY
Family Series Appleton Fittings, OZ Gedney UNY Series
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1-1/2 "
Type RMC (Rigid Metallic Conduit)
Material Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved