UNY400R
Appleton Fittings, UNY UNF and UNL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY400R

Appleton Fittings, UNY UNF and UNL Series
In stock
Item Number
UNY400R
MFG Item Number
UNY400R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY UNF and UNL Series
Item #
UNY400R
4 Union Conn

UNY UNF and UNL Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Non‑expansion unions are concretetight
  • The concentric ring interlocked design of the 1/2", 3/4" and 1" sizes makes possible smaller diameter, allowing use in tighter spaces
  • 1‑1/4" and larger UNY?sizes have a removable male nipple
  • Expansion unions are a one‑piece design that eliminates the need for disassembly during installation
  • The telescoping cylinder within cylinder design permits expansion or contraction
  • Both standard or long types are available
  • The small external diameter of the expansion unions makes them ideal for use in restricted areas, such as the wiring of pumps, motors, and other equipment
  • The internal phosphor bronze "bonding jumper" ring assures positive ground between telescoping cyl
Appleton™ UNY, UNF, and UNL explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY400R
Item Number UNY400R
Manufacturer Appleton
Product Series UNY UNF and UNL
Family Series Appleton Fittings, UNY UNF and UNL Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Comments For use with threaded rigid metal conduit and IMC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved