UPR332PY4
Appleton Plugs & Receptacles, UPR 32 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPR332PY4

Appleton Plugs & Receptacles, UPR 32 Series
In stock
Item Number
UPR332PY4
MFG Item Number
UPR332PY4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, UPR 32 Series
Item #
UPR332PY4
Upr 32A 2P+E 100/130V Plug

UPR 32 Series Information

UPR Series 32 Amp Plugs and Sockets are compact, lightweight, strong and corrosion resistant. They are used with portable or stationery electrical equipment in corrosive atmospheres and in Zone 1 and 2 and 21 and 22 installations. The UPR is designed with a mechanical interlock to insure disengagement cannot occur while energized. The same plug used in hazardous locations can also be safely used with interlocking non‑hazardous location receptacles.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UPR332PY4
Item Number UPR332PY4
Manufacturer Appleton
Product Series UPR 32
Family Series Appleton Plugs & Receptacles, UPR 32 Series
Connection Type Plug
Current Rating 32 A
Voltage 100 V, 130 V
Frequency 50 Hz, 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 10-8 AWG
Wire Size 10 AWG, 8 AWG, 9 AWG
Case Material Non-Metallic
Voltage Color Code Yellow
Temperature Range (F) -4-131 °F
IP Rating IP66
Approvals ATEX
Comments With Mechanical Interlock, 1 pole and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved