UPR416PN5
Appleton Plugs & Receptacles, UPR 16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPR416PN5

Appleton Plugs & Receptacles, UPR 16 Series
In stock
Item Number
UPR416PN5
MFG Item Number
UPR416PN5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, UPR 16 Series
Item #
UPR416PN5
Upr 16A 3P+E 600/690V Plug

UPR 16 Series Information

UPR Series 16 Amp Plugs and Sockets are compact, lightweight, strong and corrosion resistant. They are used with portable or stationery electrical equipment in corrosive atmospheres and in Zone 1 and 2 and 21 and 22 installations. The UPR is designed with a mechanical interlock to insure disengagement cannot occur while energized. The same plug used in hazardous locations can also be safely used with interlocking non‑hazardous location receptacles.

Specifications

Specifications
Manufacturer Part Number UPR416PN5
Item Number UPR416PN5
Manufacturer Appleton
Product Series UPR 16
Family Series Appleton Plugs & Receptacles, UPR 16 Series
Connection Type Plug
Current Rating 16 A
Voltage 600 V, 690 V
Frequency 50 Hz, 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 14-12 AWG
Wire Size 12 AWG, 13 AWG, 14 AWG
Case Material Non-Metallic
Voltage Color Code Black
Temperature Range (F) -4-131 °F
IP Rating IP66
Approvals ATEX
Comments With Mechanical Interlock, 2 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved