1078-50-BU
Cooper Temporary Lighting, Trouble Lamp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1078-50-BU

Cooper Temporary Lighting, Trouble Lamp Series
In stock
Item Number
1078-50-BU
MFG Item Number
1078-50-BU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Trouble Lamp Series
Item #
1078-50-BU
Trouble Lamp W/Switch & 1-2P3W Recp

Trouble Lamp Series Information

  • Plugs and Handles with Built‑in Finger Grips for Easy Installing
  • Heavy Duty Thermoplastic Jacketed Cord for Rough Surfaces
  • Plastic Guard Rated to 75W

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1078-50-BU
Item Number 1078-50-BU
Manufacturer Cooper
Product Series Trouble Lamp
Family Series Cooper Temporary Lighting, Trouble Lamp Series
Operating Voltage 125 V
Cord Type 18/2 SJT
Color Yellow
Reflector No
Switch Yes
Multi Position No
Overall Cord Length 50 '
Bulb Guard Yes
Plug Configuration NEMA 5-15P
Approvals NOM
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved