1172V
Cooper Electrical Box Covers, Flush Mount Coaxial Jack Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1172V

Cooper Electrical Box Covers, Flush Mount Coaxial Jack Series
In stock
Item Number
1172V
MFG Item Number
1172V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Flush Mount Coaxial Jack Series
Item #
1172V
Wallplate W/Coax Adaptor Std Thermo

Flush Mount Coaxial Jack Series Information

  • Coaxial Jacks Ideal for Use with Cable‑Ready TVs, VCRs, And Outdoor Antennas
  • Self‑Tapping Mounting Screws and Assembly Hardware Included
  • Type F Coaxial Jack for Use with Video Applications
  • All Devices with Wallplates Are Box Mounting


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1172V
Item Number 1172V
Manufacturer Cooper
Product Series Flush Mount Coaxial Jack
Family Series Cooper Electrical Box Covers, Flush Mount Coaxial Jack Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Style Flat
Color Ivory
Gasket Included No
RoHS No
Comments Connector Included
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved